Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast IMH-G20-E-LF

PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (Discontinued)

  • Mfr # IMH-G20-E-LF
  • Zoro # G6153646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-G20-E-LF
Zoro #
G6153646
UPC #
781087076378
Country of Origin
Mexico

Dimensions

Height
1-13/64"
Length
5-1/2"
Width
1-45/64"

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120/277
Ballast Voltage
120/277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
20
Input Watts
24
Ballast Family
e-Vision(TM)
Figure Number
E
Thermal Protection
Yes
Min. Starting Temp.
-20 Degrees C/-4 Degrees F
Ballast Lamp Watts
20
Hz
50/60
ANSI Code
C156
Operating Amps @ 208V
0.14
Operating Amps @ 240V
0.12
Operating Amps @ 277V
0.09
Operating Amps @ 120V
0.21
Number of Lamps
1
Includes
Side Exit Leads and Mounting Feet
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide

Description

HID Ballast, Ballast Start Type Pulse, ANSI Code C156, Metal Halide Ballast Bulb Type, Input Voltage 120/277, Input Watts 24, -20 Degrees C/-4 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.