Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance PHILIPS ADVANCE 46 Watts, 1 Lamps, HID Ballast IMH-39-K-LF

PHILIPS ADVANCE 46 Watts, 1 Lamps, HID Ballast (Discontinued)

  • Mfr # IMH-39-K-LF
  • Zoro # G6093263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-39-K-LF
Zoro #
G6093263
UPC #
781087124239
Country of Origin
Mexico

Dimensions

Height
1-13/64"
Width
1-19/64"
Length
4-45/64"

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast
Input Voltage
120/277
Ballast Voltage
120/277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
39
Ballast Type
Electronic
Input Watts
46
Ballast Family
e-Vision(TM)
Operating Amps @ 120V
0.39
Thermal Protection
Yes
Figure Number
K
Number of Lamps
1
Includes
Side Exit Leads and Mounting Feet
ANSI Code
C130
Operating Amps @ 240V
0.23
Min. Starting Temp.
-20 Degrees C/-4 Degrees F
Operating Amps @ 208V
0.27
Ballast Lamp Watts
39
Operating Amps @ 277V
0.18
Hz
50/60
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide

Description

HID Ballast, Ballast Start Type Pulse, ANSI Code C130, Metal Halide Ballast Bulb Type, Input Voltage 120/277, Input Watts 46, -20 Degrees C/-4 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.