Shop PHILIPS
See all product information
Create Account
Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF
- Mfr # ICN2P32N
- Zoro # G102589455
product price:Â
$
32.99
/ea
Key Features
Length
9.5 in.
Width
1.3 in
Height
1 in.
Voltage
120V
Amps AC
0.49 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICN2P32N
- Zoro #
- G102589455
- UPC #
- 781087103197
- Country of Origin
- China
Dimensions
- Length
- 9.5 in.
- Width
- 1.3 in
- Height
- 1 in.
Details
- Item
- Philips Advance Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF
- Voltage
- 120V
- Amps AC
- 0.49 A
- Number of Lamps Supported
- 2
- Lamp Type
- F32TA
- Color
- Black
- Ballast Type
- 0.89
Description
PHILIPS ADVANCE ICN2P32N ELECTRONIC T8 BALLAST, INSTANT START, 2 OR 1- 32W T8 LAMP, 89 BF PHILIPS ADVANCE ICN2P32N ELECTRONIC BALLAST W/INSTANT START, 32 WATTS, .89 BALLAST FACTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.