Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF
- Mfr # ICN4P32N
- Zoro # G102589462
product price:Â
$
67.15
/ea
Key Features
Length
9.5 in.
Width
1.9 in
Height
1.2 in.
Color
Black
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICN4P32N
- Zoro #
- G102589462
- UPC #
- 781087091517
- Country of Origin
- Mexico
Dimensions
- Length
- 9.5 in.
- Width
- 1.9 in
- Height
- 1.2 in.
Details
- Item
- Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF
- Color
- Black
- Material
- Metal
- Lamp Type
- F32T8
- Ballast Type
- 0.88
- Standards
- CSA-Certified
- Number of Lamps Supported
- 4
- Voltage
- 120V
Description
PHILIPS ADVANCE ICN4P32N ELECTRONIC T8 BALLAST, INSTANT START, 4 OR 3- 32W T8 LAMPS, .88 BF THIS LOW-PROFILE CENTIUM T8 BALLASTS BY PHILIPS ADVANCE IS FOR STANDARD AND ENERGY SAVING FLUORESCENT LAMPS ARE AN IDEAL CHOICE FOR A BROAD RANGE OF NEW CONSTRUCTION AND RETROFIT APPLICATIONS. THE ICN-4P32-N OPERATES (3 OR 4) F32T8 F25T8 F17T8 FLUORESCENT LAMPS. IT IS INSTANT START AND FEATURES PREMIUM INTELLI VOLT WHICH OPERATES THE BALLAST AT EITHER 120V OR 277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.