This item is Discontinued.

Advance PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast IMH-G20-K-LF

PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (Discontinued)

  • Mfr # IMH-G20-K-LF
  • Zoro # G6109905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-G20-K-LF
Zoro #
G6109905
UPC #
00781087124369
Country of Origin
Unknown

Dimensions

Width
1 1/4 in
Length
4 1/2 in
Height
1 1/8 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
20
Ballast Type
Electronic
Input Watts
24W
Ballast Family
e-Vision(TM)
Figure Number
K
Operating Amps @ 277V
0.1 A
Operating Amps @ 240V
0.12 A
Operating Amps @ 208V
0.14 A
ANSI Code
C156/M156
Number of Lamps
1
Operating Amps @ 120V
0.2 A
Thermal Protection
Class P
Ballast Lamp Watts
20
Includes
Side Exit Leads and Mounting Feet
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Hz
50/60
Min. Starting Temp.
-4 Degrees F
Standards
CSA Certificate, NOM Certificate, RoHS Compliant, UL Certificate
Ballast Factor
1
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
Max. Bulb Watts
20 W
Starter Required
No
Min. Bulb Watts
20 W
Frequency
50/60Hz
Brand and Series
e-Vision(TM)
Number of Bulbs Supported
1
Housing Material
Steel
For Use With
Metal Halide HID Bulbs

Description

e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C156/M156, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 20 W, Input Voltage 120 to 277V AC, Input Watts 24W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.