CFL, 26 W, PL-T, 4-Pin (GX24q-2)

  • Mfr # PL-T 26W/830/A/4P 1CT/5X10BOX ALTO

  • Zoro # G505976869


product price:  $14.29
/ea

Key Features

Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (GX24q-2)
Bulb Shape
PL-T
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-T 26W/830/A/4P 1CT/5X10BOX ALTO
Zoro #
G505976869
UPC #
046677268237
Country of Origin
Poland

Dimensions

Bulb Dia.
1 5/8 in
Overall Length
5 in
Nominal Length
5 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (GX24q-2)
Bulb Shape
PL-T
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,750 lm
Light Technology
Fluorescent
Color Rendering Index
80
Three-Way
No
Rough Service
No
Shatter-Resistant
No
Bulb Designation
PL-T 26W/830/A/4P 1CT/5X10BOX ALTO
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
CA Title 20 Compliant
No
Incandescent Wattage Equivalency
100 W
Light Color
White
Amps
0.335 A
Bulb Beam Angle
360 Degrees

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-2), Bulb Finish Frosted, Trade Number PL-T 26W/830/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,750 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.