Zoro Homepage

Compact Bulb, LED, 4000K, 60 W, 800 lm

  • Mfr # 8.8A19/CNG/840/FR/P/E26/D 12/1CT

  • Zoro # G115306223


product price: $1.65
/ea
Sold in multiples of 12 for $19.80

Key Features

Voltage
120V
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.8A19/CNG/840/FR/P/E26/D 12/1CT
Zoro #
G115306223
UPC #
046677589677
Country of Origin
China

Dimensions

Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
EU RoHS Compliant
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
95 mA
Bulb Beam Angle
180 Degrees
Color Selectable
No
Rough Service
No
Bulb Designation
8.8A19/CNG/840/FR/P/E26/D 12/1CT
Incandescent Wattage Equivalency
60 W
Bulb Finish
Frosted
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Color Rendering Index
80
Shatter-Resistant
Yes
For Enclosed Fixtures
No
Three-Way
No
Maximum Operating Temperature
113 Degrees F
Light Color
White

Description

Compact Bulb,LED,4000K,60 W,800 lm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.