LED Natural TruWave B10, 5.5W, Dimmable, 90CRI, 500 Lumen, 5000K, 15000 Life, Candelabra, Frosted
- Mfr # LED5.5B10CBENTDIMF95013YTL
- Zoro # G221733135
product price:Â
$
4.69
/ea
Sold in multiples of 12 for
$56.28
Key Features
Rated Life
15,000 hr
Light Color
Frosted
Bulb Shape
B10
Bulb Housing
Soft Glass
Bulb Base Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5.5B10CBENTDIMF95013YTL
- Zoro #
- G221733135
- UPC #
- 046135407826
- Country of Origin
- China
Details
- Rated Life
- 15,000 hr
- Light Color
- Frosted
- Bulb Shape
- B10
- Bulb Housing
- Soft Glass
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Wattage Equivalency
- 60 W
- Color Temperature
- 5000 K
- Watts
- 5.50 W
- Voltage
- 120V
- CRI
- 90
- Lighting Technology
- LED
- Lumens
- 500
Description
LED5.5B10CBENTDIMF95013YTLBL2 12/CS 2/SK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.