Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 1,000 lm, 10 W, 120V

  • Mfr # 10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB

  • Zoro # G113753500


product price: $8.99
/ea

Key Features

Voltage
120V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB
Zoro #
G113753500
UPC #
046677586249
Country of Origin
China

Dimensions

Overall Length
5 1/6 in
Bulb Dia.
4 7/8 in
Length
5 1/6 in

Details

Item
Compact LED Lamp
Voltage
120V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
25,000 hr
Light Technology
LED
Incandescent Wattage Equivalency
90 W
Bulb Designation
10PAR38/COR/930/F40/DIM/P/ULW/T20 6/1FB
Light Color
White
Maximum Operating Temperature
113 Degrees F
Shatter-Resistant
Yes
Three-Way
No
Amps
120 mA
For Enclosed Fixtures
Yes
Bulb Beam Angle
40 Degrees
Lumen Selectable
No
Standards
CA Title 20 Compliant, EU RoHS Compliant, UL Listed
Bulb Minimum Starting Temperature
-40 Degrees F
Rough Service
No
Color Selectable
No
Bulb Finish
Clear
Light Distribution
Spot
Color Rendering Index
90
UL 1993 Environmental Rating
Wet Location

Description

Efficient lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.