Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 120 V, 9 W

  • Mfr # 9A19/CNG/827/FR/P/E26/ND 4/1CT

  • Zoro # G014845854


product price: $1.15
/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A19/CNG/827/FR/P/E26/ND 4/1CT
Zoro #
G014845854
UPC #
046677588939
Country of Origin
China

Dimensions

Length
104 mm
Overall Length
104 mm
Bulb Dia.
60 mm

Details

Item
Compact LED Lamp
Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Designation
A19
Shatter-Resistant
No
Standards
EU RoHS Compliant
Rough Service
No
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Three-Way
No
Light Color
White
Bulb Beam Angle
150 Degrees
Color Rendering Index
80
Dimming Type
No Dimming
Incandescent Wattage Equivalency
60 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Amps
165 mA
Color Selectable
No
Dimming Method
No Dimming
Bulb UL Type
Type A

Description

Compact LED Lamp,120 V,9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.