Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 120 V, 9 W

  • Mfr # 9A19/CNG/850/FR/P/E26/ND 4/1CT

  • Zoro # G814845870


product price: $1.15
/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A19/CNG/850/FR/P/E26/ND 4/1CT
Zoro #
G814845870
UPC #
046677588946
Country of Origin
China

Dimensions

Length
104 mm
Bulb Dia.
60 mm
Overall Length
104 mm

Details

Item
Compact LED Lamp
Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Rough Service
No
Three-Way
No
Shatter-Resistant
No
Bulb Finish
Frosted
Color Rendering Index
80
Light Color
White
Bulb Beam Angle
150 Degrees
Bulb Designation
A19
Standards
EU RoHS Compliant
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
Color Selectable
No
Lumen Selectable
No
Dimming Type
No Dimming
Amps
165 mA
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Bulb UL Type
Type A

Description

Compact LED Lamp,120 V,9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.