Contractor Grade A19
Mfr # 11A19/CNG/850/FR/P/E26/D 12/1CT
Zoro # G415306220
product price: $2.19
/eaSold in multiples of 12 for $26.28
Key Features
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A19/CNG/850/FR/P/E26/D 12/1CT
Zoro #
G415306220
UPC #
046677589714
Country of Origin
China
Dimensions
Bulb Dia.
2 3/8 in
Length
4 1/6 in
Overall Length
4 1/6 in
Description
Contractor Grade A19
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.