This item is Discontinued.

Philips Corn Cob Active Cool MasterClass, Amps: 0.95 929002397604

Corn Cob Active Cool MasterClass, Amps: 0.95 (Discontinued)

  • Mfr # 929002397604
  • Zoro # G1154171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002397604
Zoro #
G1154171
UPC #
046677559878
Country of Origin
China

Dimensions

Overall Length
8 1/3 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
115 W
Light Technology
LED
Lumens
18,000 lm
High Output
Yes
Bulb Designation
115CC/LED/850/ND EX39 G2 BB 3/1
Item
Compact LED Bulb
Shatter-Resistant
Yes
Color Tuning
No
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Mogul Screw
Three-Way
No
Trade Number
115CC/LED/850/ND EX39 G2 BB 3/1
Rough Service
Yes
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
White
For Use With
HID Fixtures
Overall Bulb Shape
Cylindrical
Color Rendering Index
80
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Color Temperature
5000K
Standards
cULus, DLC, RoHS Compliant
Wattage Equivalency
250W MH/250W HPS
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Amps
0.95 A
Bulb Finish
Clear
Rated Life
50,000 hr
Bulb UL Type
Type B
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
250 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Corn Cob Active Cool MasterClass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.