This item is Discontinued.

Philips Corn Cob Active Cool MasterClass, Overall Length: 8-3/8 in 929002397704

Corn Cob Active Cool MasterClass, Overall Length: 8-3/8 in (Discontinued)

  • Mfr # 929002397704
  • Zoro # G1154226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002397704
Zoro #
G1154226
UPC #
046677559885
Country of Origin
Unknown

Dimensions

Overall Length
8 1/3 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
150 W
Light Technology
LED
Lumens
24,000 lm
Wattage Equivalency
320W MH/320W HPS
Standards
cULus, DLC, RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
150CC/LED/840/ND EX39 G2 BB 3/1
Color Tuning
No
Trade Number
150CC/LED/840/ND EX39 G2 BB 3/1
Three-Way
No
Color Rendering Index
80
For Use With
HID Fixtures
Bulb Finish
Clear
Bulb Start Type
Instant
Amps
1.25 A
Shatter-Resistant
Yes
Light Color
White
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Rated Life
50,000 hr
Item
Compact LED Bulb
Rough Service
Yes
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
High Output
Yes
Overall Bulb Shape
Cylindrical
For Enclosed Fixtures
Yes
Color Temperature
4000K
Bulb Power Source
Direct Wired
Overall Bulb Base Type
Mogul Screw
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Incandescent Wattage Equivalency
320 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Color Selectable
No

Description

Corn Cob Active Cool MasterClass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.