This item is Discontinued.

Philips Corn Cob TrueForce CorePro, Amps: 0.45 929002396804

Corn Cob TrueForce CorePro, Amps: 0.45 (Discontinued)

  • Mfr # 929002396804
  • Zoro # G1154576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929002396804
Zoro #
G1154576
UPC #
046677559793
Country of Origin
China

Dimensions

Bulb Dia.
3 3/8 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
9 2/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
54 W
Light Technology
LED
Lumens
7,800 lm
Bulb Primary Application
General Purpose
Bulb Power Source
Direct Wired
Standards
CSA, cULus, DLC, RoHS Compliant
Bulb Finish
Clear
Overall Bulb Base Type
Mogul Screw
Light Color
White
Rated Life
50,000 hr
Wattage Equivalency
150W MH/150W HPS
Energy Star Compliant
No
Three-Way
No
Rough Service
Yes
Item
Compact LED Bulb
For Enclosed Fixtures
Yes
Bulb Start Type
Instant
Bulb Designation
54CC/LED/840/ND EX39 G2 BB 6/1
Overall Bulb Shape
Cylindrical
For Use With
HID Fixtures
High Output
Yes
Color Temperature
4000K
Trade Number
54CC/LED/840/ND EX39 G2 BB 6/1
Amps
0.45 A
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Color Tuning
No
Color Rendering Index
80
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
150 W

Description

LED,54 W,Mogul Screw (EX39)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.