This item is Discontinued.

Philips CRCL FLUR BULB DL T9 32W 262600

CRCL FLUR BULB DL T9 32W (Discontinued)

  • Mfr # 262600
  • Zoro # G103505331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262600
Zoro #
G103505331
UPC #
46677262600
Country of Origin
Thailand

Details

Bulb Base Type
G10Q [ G10q]
Color Rendering Index
79
Voltage
84 V
Dimmable
No
Lumens
1570 lm
Mercury Content
8.0 mg
Lumen Maintenance
83% (2000 h); 74% (5000 h)
Lamp Current
0.43 A
Life to 50% Failures
13000 hr
Rated Power
31 W

Description

Philips 32 W T9 1.13 in. D X 12 in. L Circline Fluorescent Bulb Daylight Circular 6200 K 1 pk

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.