Zoro Homepage

Earthquake Cable, 12.5" L

  • Mfr # EVOKIT ACCESSORY EARTHQUAKE CABLE 12.5"

  • Zoro # G3720030


product price: $4.55
/ea
Sold in multiples of 50 for $227.50

Key Features

Length
12 31/64 in
Width
1/4"
Height
1/4"
Warranty
5 yr
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVOKIT ACCESSORY EARTHQUAKE CABLE 12.5"
Zoro #
G3720030
UPC #
781087134894
Country of Origin
United States

Dimensions

Length
12 31/64 in
Width
1/4"
Height
1/4"
Overall Length
12 1/2 in
Overall Width
1/4 in
Overall Height
1/4 in

Details

Item
Earthquake Cable
Warranty
5 yr
For Use With
EvoKit LED Retrofit Kits

Description

Earthquake Cable, Mounting Style Ceiling, For Use With EvoKit LED Retrofit Kits, Overall Width 1/4 in, Overall Length 12 1/2 in, Overall Height 1/4 in, Includes Not Applicable, Material Galvanized Steel, Finish Matte, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.