Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Elite 4ft. High Speed HDMI Cable (Discontinued)

  • Mfr # SWV9344A/27
  • Zoro # G1303007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV9344A/27
Zoro #
G1303007
UPC #
889446008722
Country of Origin
China

Dimensions

Length
4 ft.

Details

Cable Type
High Speed HDMI
For Use With
HDTV, Xbox One X, PlayStation 4, or PC
Color
Black
Features
The Gold-Plated Connectors Create A Corrosion Resistant Connection
Shielded / Unshielded
Shielded
Number of Cables
2
Item
Elite 4ft. High Speed HDMI Cable

Description

Elite 4ft. High Speed HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.