Fluorescent, 15 W, T12, Medium Bi-Pin (G13)
Mfr # F15T12/CW 30PK
Zoro # G305976700
product price: $15.19
/eaSold in multiples of 30 for $455.70
Key Features
Bulb Shape
T12
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F15T12/CW 30PK
Zoro #
G305976700
UPC #
046677141493
Country of Origin
China
Dimensions
Overall Length
17 3/4 in
Details
Bulb Shape
T12
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Bulb Designation
F15T12/CW
Lumens
800 lm
Shatter-Resistant
No
Bulb Housing
Glass
Color Rendering Index
62
Item
Linear Fluorescent Bulb
Case Quantity
30
Light Technology
Fluorescent
Light Color
White
Bulb Start Type
Preheat
Rated Life
9,000 hr
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Wattage Equivalency
15 W LFL
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 800 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Bulb Start Type Preheat, Overall Length 17 3/4 in, Rated Life 9,000 hr, Trade Number F15T12/CW, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.