Fluorescent, 28 W, T8, Medium Bi-Pin (G13)
Mfr # F32T8/ADV835/2XL/ALTO II 28W 30PK
Zoro # G805976897
product price:Â $9.35
/ea
Sold in multiples of 30 for $280.50
Key Features
Bulb Shape
T8
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F32T8/ADV835/2XL/ALTO II 28W 30PK
Zoro #
G805976897
UPC #
046677434021
Country of Origin
Poland
Dimensions
Overall Length
47 3/4 in
Details
Bulb Shape
T8
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500K
Dimmable
No
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Case Quantity
30
Shatter-Resistant
No
Bulb Designation
F32T8/ADV835/2XL/ALTO II
Color Rendering Index
84
Lumens
2,650 lm
Rated Life
90,000 hr
Light Technology
Fluorescent
Bulb UL Type
No UL Type
CA Title 20 Compliant
No
Wattage Equivalency
28 W LFL
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Instant
Light Color
White
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 84, Color Temperature 3500K, Lumens 2,650 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Bulb Start Type Instant, Overall Length 47 3/4 in, Rated Life 90,000 hr, Trade Number F32T8/ADV835/2XL/ALTO II, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.