Fluorescent, 30 W, T12, Medium Bi-Pin (G13)
Mfr # F30T12/CW/RS ALTO 30PK
Zoro # G505976845
product price:Â $9.15
/ea
Sold in multiples of 30 for $274.50
Key Features
Bulb Shape
T12
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F30T12/CW/RS ALTO 30PK
Zoro #
G505976845
UPC #
046677272425
Country of Origin
India
Dimensions
Overall Length
35 3/4 in
Details
Bulb Shape
T12
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Lumens
2,250 lm
Bulb Designation
F30T12/CW/RS ALTO
Shatter-Resistant
No
Item
Linear Fluorescent Bulb
Color Rendering Index
62
Bulb Housing
Glass
Case Quantity
30
Light Color
White
Rated Life
18,000 hr
Light Technology
Fluorescent
Bulb Start Type
Rapid
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Wattage Equivalency
30 W LFL
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 2,250 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Bulb Start Type Rapid, Overall Length 35 3/4 in, Rated Life 18,000 hr, Trade Number F30T12/CW/RS ALTO, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.