Fluorescent, 40 W, T8, Medium Bi-Pin (G13)
Mfr # F40T8/TL841 ALTO 25PK
Zoro # G805976859
product price:Â $17.55
/ea
Sold in multiples of 25 for $438.75
Key Features
Bulb Shape
T8
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40T8/TL841 ALTO 25PK
Zoro #
G805976859
UPC #
046677368470
Country of Origin
Poland
Dimensions
Overall Length
59 1/2 in
Details
Bulb Shape
T8
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
4100K
Dimmable
No
Lumens
3,775 lm
Shatter-Resistant
No
Item
Linear Fluorescent Bulb
Color Rendering Index
86
Bulb Housing
Glass
Bulb Designation
F40T8/TL841 ALTO
Case Quantity
25
Light Technology
Fluorescent
Rated Life
20,000 hr
Bulb Start Type
Rapid
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Wattage Equivalency
40 W LFL
Light Color
White
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 86, Color Temperature 4100K, Lumens 3,775 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 40 W, Bulb Start Type Rapid, Overall Length 59 1/2 in, Rated Life 20,000 hr, Trade Number F40T8/TL841 ALTO, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.