Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass LED HID

  • Mfr # 25GC/LED/840/ND E26 BB 6/1

  • Zoro # G315306276


product price: $31.95
/ea
Sold in multiples of 6 for $191.70

Key Features

Voltage
120 to 277V
Watts
25 W
Bulb Shape
ED23-1/2
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25GC/LED/840/ND E26 BB 6/1
Zoro #
G315306276
UPC #
046677588175
Country of Origin
China

Dimensions

Bulb Dia.
3 in
Length
7 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
4,000 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Light Color
White
For Enclosed Fixtures
Yes
Bulb Designation
25GC/LED/840/ND E26 BB 6/1
Bulb Operating Position
Universal Burning
Color Selectable
No
Dimming Type
No Dimming
Bulb Finish
Clear
Amps
200 A
Bulb Start Type
Line Voltage
Lumen Selectable
No
Standards
EN 62471 RG1, EU RoHS Compliant, UL Classified, UL Listed
Maximum Operating Temperature
113 Degrees F
High Pressure Sodium Wattage Equivalency
70 W
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Bulb UL Type
Type B
Metal Halide Wattage Equivalency
70 W
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED23-1/2, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 25 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.