Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Halogen Lamp, T3 Bulb Shape, 150W BC150T3Q/CL 12/1

Halogen Lamp, T3 Bulb Shape, 150W (Discontinued)

  • Mfr # BC150T3Q/CL 12/1
  • Zoro # G1614214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC150T3Q/CL 12/1
Zoro #
G1614214
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
3"
Max. Overall Bulb Length
3"
Overall Length
3 in
Bulb Dia.
1/2 in

Details

Item
Halogen Bulb
Bulb Shape
T3
Bulb Base Type
Recessed Single Contact (R7s)
Voltage
120V AC
Watts
150 W
Dimmable
Yes
ANSI Code
BAB
Lumens
2,400 lm
Bulb Power Source
Plug and Play
Light Distribution
Flood
Shatter-Resistant
No
Rough Service
No
Lighting Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Housing
Glass
Bulb Finish
Clear
High Output
No
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
0 Degrees F
Bulb Designation
DE/150W/78 mm
Average Bulb Life
2000 hr.
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Color Temp.
2900K
Bulb Technology
Halogen
Three-Way
No
Bulb Beam Angle
360 Degrees
Bulb Minimum Starting Temperature
0 Degrees F
Trade Number
DE/150W/78 mm
Light Technology
Halogen
Overall Bulb Shape
T
Wattage Equivalency
150W HAL
Overall Bulb Base Type
Glass Wedge
Incandescent Wattage Equivalency
150 W
Color Temperature
2900K
Color Rendering Index
100
Rated Life
2,000 hr

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number DE/150W/78 mm, Voltage 120V AC, Watts 150 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.