Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Halogen Lamp, T3 Bulb Shape, 300W, PK2 BC300T3Q/CL/TP 120V 6/2PK

Halogen Lamp, T3 Bulb Shape, 300W, PK2 (Discontinued)

  • Mfr # BC300T3Q/CL/TP 120V 6/2PK
  • Zoro # G1614381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC300T3Q/CL/TP 120V 6/2PK
Zoro #
G1614381
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
10"
Max Overall Bulb Length
10"
Overall Length
4 3/4 in
Bulb Dia.
1/2 in

Details

Item
Halogen Bulb
Bulb Shape
T3
Bulb Base Type
Recessed Single Contact (R7s)
Voltage
120V AC
Watts
300 W
Dimmable
Yes
Average Bulb Life
2000 hr.
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Finish
Clear
High Output
No
Bulb Designation
DE/300W/118 mm
Bulb Technology
Halogen
Bulb Beam Angle
360 Degrees
Standards
Meets 2012 Lighting Legislation Energy Standards
Rough Service
No
Lighting Technology
Halogen
Bulb Primary Application
General Purpose
Lumens
5,000 lm
Shatter-Resistant
No
Three-Way
No
Bulb Housing
Glass
ANSI Code
BAB
Bulb Power Source
Plug and Play
Bulb Color Temp.
2900K
Bulb Min. Starting Temp.
0 Degrees F
Light Distribution
Flood
Bulb Minimum Starting Temperature
0 Degrees F
Wattage Equivalency
300W HAL
Overall Bulb Shape
T
Light Technology
Halogen
Trade Number
DE/300W/118 mm
Overall Bulb Base Type
Glass Wedge
Color Temperature
2900K
Incandescent Wattage Equivalency
300 W
Color Rendering Index
100
Amps
2.5 A
Rated Life
2,000 hr

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 300 W, Lumens 5,000 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number DE/300W/118 mm, Voltage 120V AC, Watts 300 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.