This item is Discontinued.

Philips Halogen Lamp, T4 Bulb Shape, 50W, PK4 BC50W/T4/LAND/TP/12VCAPSULE 12/4

Halogen Lamp, T4 Bulb Shape, 50W, PK4 (Discontinued)

  • Mfr # BC50W/T4/LAND/TP/12VCAPSULE 12/4
  • Zoro # G1614372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50W/T4/LAND/TP/12VCAPSULE 12/4
Zoro #
G1614372
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Light Bulb Dia.
1"

Details

Bulb Designation
BC50W/T4/LAND/TP/CAPSULE
ANSI Code
BAB
Lighting Technology
Halogen
Lumens
465 lm
Bulb Shape
T4
Voltage
12V
Bulb Finish
Clear
Bulb Min. Starting Temp.
0 Degrees F
Standards
Meets 2012 Lighting Legislation Energy Standards
Item
Halogen Bulb
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Primary Application
General Purpose
Bulb Technology
Halogen
Average Bulb Life
2000 hr.
Three-Way
No
Dimmable
Yes
High Output
No
Light Distribution
Flood
Bulb Power Source
Plug and Play
Bulb Base Type
2-Pin (GY6.35)
Bulb Beam Angle
30 Degrees
Watts
50 W
Shatter-Resistant
No
Rough Service
No
Bulb Housing
Glass
Bulb Color Temp.
2810K
Bulb Minimum Starting Temperature
0 Degrees F
Overall Bulb Base Type
Glass Wedge
Light Technology
Halogen
Trade Number
BC50W/T4/LAND/TP/CAPSULE
Overall Bulb Shape
T
Wattage Equivalency
50W HAL
Light Color
White

Description

Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Beam Angle 30 Degrees , Bulb Housing Glass, Bulb Shape T4, Lumens 465 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number BC50W/T4/LAND/TP/CAPSULE, Voltage 12V, Watts 50 W, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.