Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 39 W, PAR30L, Medium Screw (E26)

  • Mfr # MC CDM-R Elite 35W/930 E26 PAR30L 30D

  • Zoro # G505976913


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Voltage
96V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
30 Degrees
Bulb Shape
PAR30L
Watts
39 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC CDM-R Elite 35W/930 E26 PAR30L 30D
Zoro #
G505976913
UPC #
046677426484
Country of Origin
Belgium

Dimensions

Overall Length
4 7/8 in
Bulb Dia.
4 in
Max. Overall Bulb Length
4 7/8 in

Details

Voltage
96V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
30 Degrees
Bulb Shape
PAR30L
Watts
39 W
Item
HID Bulb
Bulb Designation
MC CDM-R Elite 35W/930 E26 PAR30L 30D
Color Rendering Index
91
Bulb Operating Temp. Range
300 Degrees C
For Enclosed Fixtures
No
Standards
ANSI
Bulb Finish
Clear
Lumens
2,400 lm
Shatter-Resistant
No
Bulb Operating Position
Universal Burning
ANSI Code
C130/O
Light Distribution
Flood
Rated Life
15,000 hr
Light Technology
Metal Halide
Color Temperature
3000K
Bulb Housing
Glass
Trade Number
MC CDM-R Elite 35W/930 E26 PAR30L 30D
Light Color
White
Dimmable
No
Maximum Operating Temperature
572 Degrees F

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 4 in, Bulb Housing Glass, Bulb Shape PAR30L, Color Rendering Index 91, Color Temperature 3000K, Lumens 2,400 lm, Light Technology Metal Halide, Overall Length 4 7/8 in, Shatter-Resistant No, Voltage 96V, Watts 39 W, Bulb Beam Angle 30 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C130/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Light Distribution Flood, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.