Shop PHILIPS

HID, 50.2 W, BD17, Medium Screw (E26)

  • Mfr # C50S68/M

  • Zoro # G1613234


product price:  $18.15
/ea

Key Features

Voltage
62V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Max. Overall Bulb Length
5-1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C50S68/M
Zoro #
G1613234
UPC #
00046677409807
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/8"
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 3/8 in
Bulb Dia.
2 3/20 in
Wire Rope Length
5 3/8 in

Details

Voltage
62V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Watts
50.2 W
Item
HID Bulb
Lumens
4,000 lm
Bulb Designation
C50S68/M
ANSI Code
S68
Color Rendering Index
12
Bulb Finish
Clear
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Operating Position
Universal Burning
Standards
ANSI
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
2100K
Rated Life
24,000 hr
Trade Number
C50S68/M
Light Technology
High Pressure Sodium
Bulb UL Type
No UL Type
Amps
1.18 A
Dimmable
No
Bulb Housing
Glass
Light Color
White
Maximum Operating Temperature
752 Degrees F

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 12, Color Temperature 2100K, Lumens 4,000 lm, Light Technology High Pressure Sodium, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 62V, Watts 50.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S68, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.