Zoro Homepage

HID LED, 45 W, ED23-1/2, Mogul Screw (EX39)

  • Mfr # 45CC/LED/840/LS EX39 G3 BB 3/1

  • Zoro # G302737205


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 277V
Watts
45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CC/LED/840/LS EX39 G3 BB 3/1
Zoro #
G302737205
UPC #
046677564186
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/8 in
Length
9 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
6,500 lm
Rated Life
50,000 hr
Light Technology
LED
Fan Cooling
Passive Cooling
Bulb Primary Application
General Purpose
Bulb Designation
45CC/LED/840/LS EX39 G3 BB 3/1
Dimming Type
0-10V
Three-Way
No
Wattage Equivalency
175W (150W-175W) MH/HPS
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Bulb Finish
Clear
High Output
No
For Use With
Area Lighting, Canopy/Ceiling Mount, Cobra Head, Dry or Damp Environments, Flood/Landscape Lighting, High Bay/Low Bay, Post Top
Bulb Minimum Starting Temperature
-4 Degrees F
For Enclosed Fixtures
Yes
Amps
500 mA
Bulb UL Type
Type B
Bulb Power Source
Direct Wired
Light Distribution
Omnidirectional
Shatter-Resistant
Yes
Dimming Method
Step Dimming
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Series
CorePro
Bulb Operating Temp. Range
-30 Degrees to 55 Degrees C
Bulb Start Type
Instant
Rough Service
No
Bulb Beam Angle
360 Degrees
Standards
RoHS Compliant, UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80
Features
Ballast ByPass, Passive Thermal System (No Fan Noise), Small form factor, Lumen Selectable
Lumen Selectable
No
Metal Halide Wattage Equivalency
175 W
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
175 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 45 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.