Zoro Homepage

HID LED, 63 W, ED23-1/2, Mogul Screw (EX39)

  • Mfr # 63CC/LED/3CCT/LS EX39 G3 BB 3/1

  • Zoro # G502683807


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 277V
Watts
63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63CC/LED/3CCT/LS EX39 G3 BB 3/1
Zoro #
G502683807
UPC #
046677570491
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/8 in
Length
10 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
7,800 lm, 8,500 lm
Rated Life
50,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Amps
700 mA
Three-Way
No
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
DLC, UL Listed
Wattage Equivalency
250W (150W-250W) MH/HPS
For Use With
Dry or Damp Environments
High Output
No
Fan Cooling
Passive Cooling
Series
MasterClass
Rough Service
No
Light Color
White
Bulb Start Type
Instant
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Power Source
Direct Wired
Dimming Method
Continuous Dimming
Light Distribution
Omnidirectional
Bulb Designation
63CC/LED/3CCT/LS EX39 G3 BB 3/1
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-30 Degrees to 55 Degrees C
Dimming Type
0-10V
Shatter-Resistant
Yes
Features
Lumen Selectable, Choice of 3 CCT's in one lamp, Passive Cooling (No Fan Noise)
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
Yes
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
250 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
Yes
Metal Halide Wattage Equivalency
250 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 7,800 lm, 8,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 63 W, Length 10 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.