Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, A19 Bulb Shape, 40W BC40A/FR/GD 120V 6/1PK TP

Incandescent Lamp, A19 Bulb Shape, 40W (Discontinued)

  • Mfr # BC40A/FR/GD 120V 6/1PK TP
  • Zoro # G1614415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40A/FR/GD 120V 6/1PK TP
Zoro #
G1614415
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/8"
Max Overall Bulb Length
4-3/8"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 3/8 in
Overall Length
4 3/8 in

Details

Item
Incandescent Bulb
Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
40 W
Dimmable
Yes
Bulb Housing
Glass
Lighting Technology
Incandescent
Three-Way
No
Bulb Technology
Incandescent
Shatter-Resistant
No
Average Bulb Life
3500 hr.
Bulb Color Temp.
2300K
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Beam Angle
360 Degrees
Bulb Designation
BC40A/FR/GD 120V 6/1PK TP
ANSI Code
C78.20
Light Distribution
Flood
Light Color
White
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Lumens
320 lm
Trade Number
A/G/PS
For Enclosed Fixtures
No
Bulb Start Type
Instant
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Rough Service
No
Bulb Minimum Starting Temperature
-10 Degrees F
Wattage Equivalency
40W INC
Overall Bulb Base Type
Medium Screw
Light Technology
Incandescent
Overall Bulb Shape
A
Color Temperature
2300K
Rated Life
3,500 hr
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Temperature 2300K, Lumens 320 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number A/G/PS, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 3,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 4 3/8 in, Light Distribution Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.