This item is Discontinued.

Philips Incandescent Lamp, BA9 Shape, 40W, PK2 BC40BA9C/LL 120V 6/2

Incandescent Lamp, BA9 Shape, 40W, PK2 (Discontinued)

  • Mfr # BC40BA9C/LL 120V 6/2
  • Zoro # G1615081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40BA9C/LL 120V 6/2
Zoro #
G1615081
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
2-1/8"
Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"
Overall Length
4 1/2 in
Bulb Dia.
2 1/8 in

Details

Bulb Shape
BA9
Bulb Base Type
Candelabra Screw (E12)
Watts
40 W
Lumens
300 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Bulb Finish
Clear
Three-Way
No
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
High Output
No
Bulb Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Instant
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor Only
Item
Incandescent Bulb
ANSI Code
C78.23
Shatter-Resistant
No
Average Bulb Life
2000 hr.
Light Color
White
Light Distribution
Flood
For Enclosed Fixtures
No
Bulb Primary Application
Decorative
Rough Service
No
Bulb Housing
Glass
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Designation
BC40BA9C/LL 120V 6/2
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-10 Degrees F
Overall Bulb Base Type
Candelabra Screw
Rated Life
2,000 hr
Overall Bulb Shape
BA
Wattage Equivalency
40W INC
Light Technology
Incandescent
Color Temperature
2700K
Color Rendering Index
100
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape BA9, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.