This item is Discontinued.

Philips Incandescent Lamp, R20 Bulb Shape, 30W 30R20/LL  120V  12/1

Incandescent Lamp, R20 Bulb Shape, 30W (Discontinued)

  • Mfr # 30R20/LL 120V 12/1
  • Zoro # G1614689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30R20/LL 120V 12/1
Zoro #
G1614689
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-1/2"
Max. Overall Bulb Length
2-1/2"
Light Bulb Dia.
2-1/2"
Bulb Dia.
2 1/2 in
Overall Length
2 1/2 in

Details

Bulb Shape
R20
Bulb Base Type
Medium Screw (E26)
Watts
30 W
Lumens
205 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2550K
Dimmable
Yes
Bulb Designation
30R20/LL 120V 12/1 TP
Shatter-Resistant
No
Rough Service
No
Bulb Housing
Glass
Average Bulb Life
2500 hr.
Item
Incandescent Bulb
ANSI Code
C78.23
Light Color
White
Bulb Start Type
Instant
Bulb Beam Angle
30 Degrees
High Output
No
Trade Number
30R20/LL/12/1 TP
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Light Distribution
Flood
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Technology
Incandescent
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-10 Degrees F
Wattage Equivalency
30W INC
Light Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Color Temperature
2550K
Overall Bulb Shape
R
Rated Life
2,500 hr
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R20, Bulb Finish Clear, Color Temperature 2550K, Lumens 205 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 30R20/LL/12/1 TP, Voltage 120V AC, Watts 30 W, Bulb Beam Angle 30 Degrees , Rated Life 2,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Overall Length 2 1/2 in

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.