This item is Discontinued.

Philips Incandescent Lamp, R20 Shape, 45W, PK3 45R20/LL 120V 4/3 TP

Incandescent Lamp, R20 Shape, 45W, PK3 (Discontinued)

  • Mfr # 45R20/LL 120V 4/3 TP
  • Zoro # G1614835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45R20/LL 120V 4/3 TP
Zoro #
G1614835
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-3/4"
Max Overall Bulb Length
3-3/4"
Light Bulb Dia.
2-1/2"
Overall Length
2 1/2 in
Bulb Dia.
2 1/2 in

Details

Bulb Shape
R20
Bulb Base Type
Medium Screw (E26)
Watts
45 W
Lumens
385 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2550K
Dimmable
Yes
ANSI Code
C78.23
Light Distribution
Flood
Bulb Housing
Glass
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Item
Incandescent Bulb
Light Color
White
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
Rough Service
No
Bulb Min. Starting Temp.
-10 Degrees F
Three-Way
No
Trade Number
45R20/LL/4/3 TP
Bulb Finish
Clear
For Enclosed Fixtures
No
Bulb Designation
45R20/LL 120V 4/3 TP
High Output
No
Average Bulb Life
2500 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Bulb Technology
Incandescent
Bulb Beam Angle
30 Degrees
Bulb Minimum Starting Temperature
-10 Degrees F
Rated Life
2,500 hr
Wattage Equivalency
45W INC
Overall Bulb Shape
R
Overall Bulb Base Type
Medium Screw
Light Technology
Incandescent
Color Temperature
2550K
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R20, Bulb Finish Clear, Color Temperature 2550K, Lumens 385 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 45R20/LL/4/3 TP, Voltage 120V AC, Watts 45 W, Bulb Beam Angle 30 Degrees , Rated Life 2,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/2 in

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.