Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Incandescent Lamp, T5 Shape, 18.0W, PK4 BC18T5/TP 12V 12/4

Incandescent Lamp, T5 Shape, 18.0W, PK4 (Discontinued)

  • Mfr # BC18T5/TP 12V 12/4
  • Zoro # G1614950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC18T5/TP 12V 12/4
Zoro #
G1614950
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Max. Overall Bulb Length
1-1/2"
Light Bulb Dia.
2-1/4"
Overall Length
1 1/2 in
Bulb Dia.
2 1/4 in

Details

Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Bulb Designation
BC18T5/TP/12/4
Light Distribution
Flood
Trade Number
BC18T5/TP/12/4
Rough Service
No
Light Color
White
Three-Way
No
Bulb Shape
T5
For Enclosed Fixtures
No
Shatter-Resistant
No
Bulb Housing
Glass
Dimmable
No
Bulb Finish
Clear
Voltage
171V AC
High Output
No
Bulb Power Source
Plug and Play
Watts
18 W
Item
Incandescent Bulb
Lighting Technology
Incandescent
Lumens
150 lm
ANSI Code
C78.23
Bulb Primary Application
General Purpose
Bulb Color Temp.
2800K
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
500 hr.
Bulb Base Type
Glass Wedge (W2.1x4.9d)
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Beam Angle
0 Degrees
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-10 Degrees F
Light Technology
Incandescent
Rated Life
500 hr
Overall Bulb Base Type
Glass Wedge
Overall Bulb Shape
T
Wattage Equivalency
18W INC

Description

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Lumens 150 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC18T5/TP/12/4, Voltage 171V AC, Watts 18 W, Bulb Beam Angle 0 Degrees , Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Light Distribution Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.