This item is Discontinued.

Philips INCDNT BLB CLR BA9.5 60W 168088

INCDNT BLB CLR BA9.5 60W (Discontinued)

  • Mfr # 168088
  • Zoro # G003453275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168088
Zoro #
G003453275
UPC #
46677168087
Country of Origin
China

Details

Bulb Shape
C-7A [ Ring]
Bulb Base Type
E12 [ Candelabra Screw]
Application
Decorative
Lumens
550 lm
Bulb Finish
Clear
Voltage
120 V
Gas Filling
Gas
Operating Position
Base Down +/- 90 D
Rated Power
60 W

Description

Philips DuraMax 60 W BA9.5 Decorative Incandescent Bulb E12 (Candelabra) Warm White 1 pk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.