Zoro Homepage

Lamp, Plastic, 60W, A19,800lm, LED

  • Mfr # 8.8A19/PER/930/P/GU24/DIM 4/1FB T20

  • Zoro # G913038654


product price: $5.75
/ea

Key Features

Voltage
120V AC
Watts
8.8 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.8A19/PER/930/P/GU24/DIM 4/1FB T20
Zoro #
G913038654
UPC #
046677557683
Country of Origin
China

Dimensions

Length
10 2/3 cm
Bulb Dia.
2 1/2 in
Overall Length
10 2/3 cm

Details

Item
A19 LAMP GU24 BASE
Voltage
120V AC
Watts
8.8 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Designation
GU24 A19
Color Rendering Index
90
Standards
UL Listed
Rough Service
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Bulb Beam Angle
250 Degrees
Bulb Finish
Frosted
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Lumen Selectable
Yes

Description

Lamp, Plastic, 60W,A19,800lm,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.