This item is Discontinued.

Philips LED, 11 W, T8, Medium Bi-Pin (G13) 11T8/COR/48-850/MF16/G/BAA 25/1

LED, 11 W, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # 11T8/COR/48-850/MF16/G/BAA 25/1
  • Zoro # G700932837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T8/COR/48-850/MF16/G/BAA 25/1
Zoro #
G700932837
UPC #
046677563714
Country of Origin
United States

Dimensions

Overall Length
47 1/4 in
Bulb Dia.
1 1/8 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
5 yr

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,700 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb UL Type
Type B
Light Appearance
(5000K & Above) Daylight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
25 W/28 W/32 W LFL
Shatter-Resistant
No
Standards
DLC, RoHS Compliant, UL Listed
Bulb Designation
11T8/COR/48-850/MF16/G/BAA 25/1
Bulb Start Type
Line Voltage
Bulb Primary Application
General Purpose
Bulb Beam Angle
240 Degrees
Energy Star Compliant
No
Light Color
White
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Rough Service
No
For Enclosed Fixtures
Yes
Color Tuning
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
CA Title 20 Compliant
No
Bulb Finish
Frosted
Lamp Wiring
Double-End
Series
CorePro
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W, 28 W, 30 W, 32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Amps
106 mA

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.