This item is Discontinued.

Philips LED, 120 W, Mogul Screw (EX39) 929002252604

LED, 120 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002252604
  • Zoro # G0147166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002252604
Zoro #
G0147166
UPC #
046677553524
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
12-23/64"
Light Bulb Dia.
4-27/32"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
12 in
Bulb Dia.
4 7/8 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
General
Voltage
120 to 277V AC
Watts
120 W
Light Technology
LED
Lumens
16,000 lm
Color Temperature
5000K
Average Bulb Life
50,000 hr.
Bulb Beam Angle
360 Degrees
Wattage Equivalency
320W MH/320W HPS
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Designation
120CC/LED/850/ND EX39 BB 6/1
Trade Number
120CC/LED/850/ND EX39 BB 6/1
Light Color
White
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Lighting Technology
LED
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Color Tuning
No
Bulb Finish
Clear
Standards
DLC, UL Listed
High Output
No
Item
Compact LED Bulb
Color Rendering Index
80
For Enclosed Fixtures
Yes
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Rated Life
50,000 hr
Overall Bulb Shape
Cylindrical
Overall Bulb Base Type
Mogul Screw
Dimming Type
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
320 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F

Description

LED,120 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.