This item is Discontinued.

Philips LED, 12.2 W, A21, Medium Screw (E26) 929001941104

LED, 12.2 W, A21, Medium Screw (E26) (Discontinued)

  • Mfr # 929001941104
  • Zoro # G9080274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001941104
Zoro #
G9080274
UPC #
046677459079
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/2 in
Bulb Dia.
2 5/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Polycarbonate
Bulb Shape
A21
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120V AC
Watts
12.2 W
Light Technology
LED
Lumens
1,100 lm
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
Standards
CA Title 20 Compliant, UL Listed
Energy Star Compliant
Yes
Color Tuning
Dim to Warm
Bulb Primary Application
General Purpose
Wattage Equivalency
75W INC/18 to 20W CFL
Rough Service
No
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Average Bulb Life
25,000 hr.
Bulb Beam Angle
250 Degrees
Trade Number
12.2A21/PER/927-22/P/E26/WG 6/1FB T20
Bulb Power Source
Plug and Play
High Output
No
Bulb Designation
12.2A21/PER/927-22/P/E26/WG 6/1FB T20
Item
Compact LED Bulb
Color Temperature
2700K
Lighting Technology
LED
Light Color
White
Color Rendering Index
90
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Rated Life
15,000 hr
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Color Selectable
Yes
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W

Description

LED Lamp, Bulb Shape A21, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12.2 Watts, Wattage Equivalency 75W INC, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 90.0, Bulb Type Standard, Bulb Beam Angle 250 Degrees , Lumens 1100, Light Distribution Omnidirectional, Voltage 120VAC, Max. Overall Bulb Length 5-1/2 In., Light Bulb Dia. 2-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.