This item is Discontinued.

Philips LED, 13.5 W, A19, Medium Screw (E26), PK2 929002311804

LED, 13.5 W, A19, Medium Screw (E26), PK2 (Discontinued)

  • Mfr # 929002311804
  • Zoro # G3584321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002311804
Zoro #
G3584321
UPC #
046677455712
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-3/16"
Overall Length
4 1/3 in
Bulb Dia.
2 3/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
A19
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120V AC
Watts
13.5 W
Light Technology
LED
Lumens
1,500 lm
Item
Compact LED Bulb
Bulb Power Source
Plug and Play
Color Rendering Index
80
Light Color
White
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Shatter-Resistant
Yes
Lighting Technology
LED
Bulb Beam Angle
150 Degrees
Bulb Min. Starting Temp.
-4 Degrees F
High Output
No
Bulb Finish
Frosted
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
No
Trade Number
12.5A19/LED/850/FR/P/ND 4/2FB
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
100W INC/23 to 26W CFL
Bulb Designation
12.5A19/LED/850/FR/P/ND 4/2FB
Color Temperature
5000K
Three-Way
No
Average Bulb Life
10,000 hr.
Standards
cUL Listed, UL
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Rated Life
11,000 hr
Dimming Type
No Dimming
Incandescent Wattage Equivalency
100 W
Dimming Method
No Dimming
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.