This item is Discontinued.

Philips LED, 145 W, Mogul Screw (EX39) 929002282804

LED, 145 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002282804
  • Zoro # G1154110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002282804
Zoro #
G1154110
UPC #
046677557256
Country of Origin
Unknown

Dimensions

Bulb Dia.
9 7/8 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
11 2/3 in

Details

Lumens
25,000 lm
Light Distribution
Flood
Color Temperature
4000K
Standards
cULus, DLC, RoHS Compliant
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
Light Color
White
Energy Star Compliant
No
Bulb Start Type
Instant
Wattage Equivalency
250W MH/250W HPS
For Use With
HID Fixtures
Rough Service
Yes
Bulb Housing
Polycarbonate
Shatter-Resistant
Yes
High Output
Yes
Amps
1.2 A
For Enclosed Fixtures
No
Item
Compact LED Bulb
Bulb Primary Application
High Bay
Rated Life
50,000 hr
Color Rendering Index
80
Overall Bulb Shape
High/Low Bay
Bulb Shape
High/Low Bay
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Light Technology
LED
Trade Number
145HB/LED/840/ND WB UDL BB 4/1
Bulb Beam Angle
120 Degrees
Color Tuning
No
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Three-Way
No
Watts
145 W
Bulb Base Type
Mogul Screw (EX39)
Overall Bulb Base Type
Mogul Screw
Dimmable
No
Bulb UL Type
Type B
Bulb Designation
145HB/LED/840/ND WB UDL BB 4/1
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Incandescent Wattage Equivalency
250 W
Dimming Method
No Dimming
Color Selectable
No

Description

High Bay TrueForce - MainsFit MasterClass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.