This item is Discontinued.

Philips LED, 150 W, Mogul Screw (EX39) 929002397804

LED, 150 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002397804
  • Zoro # G1154162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002397804
Zoro #
G1154162
UPC #
046677559892
Country of Origin
China

Dimensions

Overall Length
8 1/3 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
150 W
Light Technology
LED
Lumens
24,000 lm
Color Tuning
No
Color Temperature
5000K
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Rough Service
Yes
Bulb Beam Angle
360 Degrees
Light Color
White
Bulb Primary Application
General Purpose
Trade Number
150CC/LED/850/ND EX39 G2 BB 3/1
For Enclosed Fixtures
Yes
Rated Life
50,000 hr
For Use With
HID Fixtures
Bulb Finish
Clear
Three-Way
No
High Output
Yes
Bulb Designation
150CC/LED/850/ND EX39 G2 BB 3/1
Bulb Start Type
Instant
Color Rendering Index
80
Amps
1.25 A
Overall Bulb Base Type
Mogul Screw
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus, DLC, RoHS Compliant
Overall Bulb Shape
Cylindrical
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Wattage Equivalency
320W MH/320W HPS
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Item
Compact LED Bulb
Bulb UL Type
Type B
Fan Cooling
Passive Cooling
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
320 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

LED,150 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.