This item is Discontinued.

Philips LED, 54 W, Mogul Screw (EX39) 929002251614

LED, 54 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002251614
  • Zoro # G0146073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002251614
Zoro #
G0146073
UPC #
046677557157
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-25/32"
Max. Overall Bulb Length
9-51/64"
Overall Length
9 5/6 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
General
Voltage
120 to 277V AC
Watts
54 W
Light Technology
LED
Lumens
7,500 lm
Color Tuning
No
Standards
DLC, UL Listed
Trade Number
54CC/LED/840/ND EX39 BB 6/1
Color Temperature
4000K
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Compact LED Bulb
Wattage Equivalency
150W MH/150W HPS
Light Color
White
High Output
No
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Bulb Minimum Starting Temperature
-4 Degrees F
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Color Rendering Index
80
Rough Service
No
Lighting Technology
LED
Bulb Beam Angle
360 Degrees
Bulb Designation
54CC/LED/840/ND EX39 BB 6/1
Average Bulb Life
50,000 hr.
Overall Bulb Shape
Cylindrical
Rated Life
50,000 hr
Overall Bulb Base Type
Mogul Screw
Dimming Type
No Dimming
Incandescent Wattage Equivalency
150 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

LED,54 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.