Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410860
Zoro #
G3444192
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2 in
Details
Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
16
Lumens
600
Average Bulb Life
45,000 hr.
Item
LED Floodlight
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Beam Angle
25 Degrees
Bulb Designation
16PAR38/END/FL25 3000 120V 6/1
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Description
Endura LED Lamp, Non-Dimmable, Lamp Shape PAR38, Base Type Medium Screw, 600 Lumens, Voltage 120, 16 Watts, Color Temp. 3000K, Average Life 45,000 hr., Color Warm, CRI 80, Overall Length 5.2 In., Lamp Designation 16PAR38/END/FL25 3000 120V 6/1, Bulb Dia. 4.8 In., Beam Angle 25 Degrees , Type Reflector, Energy Star Compliant No, Footnotes LED, Replaces 60W PAR38, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.