Zoro Homepage

LED, 11 W, Tube, 2-Pin (G24d)

  • Mfr # 11PL-C/T/COR/32V-3CCT/MF15/P/20/1

  • Zoro # G306115979


product price: $16.29
/ea

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Tube
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11PL-C/T/COR/32V-3CCT/MF15/P/20/1
Zoro #
G306115979
UPC #
046677577926
Country of Origin
China

Dimensions

Bulb Dia.
2 1/8 in
Length
4 2/3 in
Overall Length
4 2/3 in

Description

LED,11 W,Tube,2-Pin (G24d)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.