Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, 14.0W, 2000 lm, Frosted Finish

  • Mfr # 14T5HE/46-835/IF20/G/DIM 10/1

  • Zoro # G5098480


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Voltage
70 to 105V AC
Watts
14 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14T5HE/46-835/IF20/G/DIM 10/1
Zoro #
G5098480
UPC #
046677476502
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Dia.
5/8 in
Length
48 in

Details

Item
Linear LED Bulb
Voltage
70 to 105V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
2,000 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
DLC, RoHS Compliant, UL Listed
High Output
No
Energy Star Compliant
No
Light Appearance
(3500 to 4000K) Neutral
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Bulb Finish
Frosted
Type
Tube
Three-Way
No
For Enclosed Fixtures
No
Wattage Equivalency
28 W LFL
Bulb Designation
14T5HE/46-835/IF20/G/DIM 10/1
Bulb Beam Angle
200 Degrees
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
82
Light Distribution
Downward
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Shatter-Resistant
No
Light Color
White
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
DesignLights Consortium (DLC)
Lamp Wiring
Double-End
Series
CorePro
Lumen Selectable
No
Amps
350 mA
Color Selectable
No
Incandescent Wattage Equivalency
28 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 70 to 105V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.