This item is Discontinued.

Philips LED Lamp, 1500 lm, 18.0W, 5000K Color Temp. 929002227704

LED Lamp, 1500 lm, 18.0W, 5000K Color Temp. (Discontinued)

  • Mfr # 929002227704
  • Zoro # G5911083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002227704
Zoro #
G5911083
UPC #
046677479992
Country of Origin
China

Dimensions

Light Bulb Dia.
2-23/64"
Max Overall Bulb Length
5-1/4"
Max. Overall Bulb Length
5-1/4"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/3 in
Bulb Dia.
3 1/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120V AC
Watts
16.6 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
1,500 lm
Wattage Equivalency
100W INC/23 to 26W CFL
Bulb Finish
Frosted
Color Rendering Index
90
Standards
UL Listed
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Bulb Beam Angle
360 Degrees
Lighting Technology
LED
Item
Compact LED Bulb
Color Tuning
No
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
16.6A21/LED/950/P/E26/ND 6/1FB T20
Three-Way
No
Energy Star Compliant
No
Average Bulb Life
10,500 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Min. Starting Temp.
-4 Degrees F
Rough Service
No
High Output
No
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
Overall Bulb Shape
A
Trade Number
16.6A21/LED/950/P/E26/ND 6/1FB T20
Shatter-Resistant
Yes
Rated Life
11,000 hr
Overall Bulb Base Type
Medium Screw
Light Color
White
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Series
CorePro
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Color Selectable
No
Incandescent Wattage Equivalency
100 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F

Description

LED,16.6 W,A21,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.