Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, 2.0W, 200 lm, Clear Finish, PK2 463455

LED Lamp, 2.0W, 200 lm, Clear Finish, PK2 (Discontinued)

  • Mfr # 463455
  • Zoro # G4790173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463455
Zoro #
G4790173
UPC #
046677463458
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1"
Max Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
5/8"

Details

Bulb Base Type
Glass Wedge (W2.1x4.9d)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T5
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Voltage
12V AC
Watts
2 W
Light Technology
LED
Lumens
200 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Designation
BC2T5/AMB/830/ND 12V 2PK
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cUL Listed, UL
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Wattage Equivalency
20W HAL
For Enclosed Fixtures
No
Lighting Technology
LED
Three-Way
No
Bulb Min. Starting Temp.
-4 Degrees F
Color Tuning
No
High Output
No
Bulb Primary Application
Landscape
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
Average Bulb Life
15,000 hr.
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Dimming Type
No Dimming
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
20 W
Maximum Operating Temperature
113 Degrees F

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.