This item is Discontinued.

Philips LED Lamp, 2700K Color Temp., PL-C Shape 929001884904

LED Lamp, 2700K Color Temp., PL-C Shape (Discontinued)

  • Mfr # 929001884904
  • Zoro # G2144014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001884904
Zoro #
G2144014
UPC #
046677532352
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
4"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1-13/16"
Bulb Dia.
1 7/8 in
Overall Length
4 in

Details

Bulb Base Type
2-Pin (GX23)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
PL-C
Dimmable
No
Light Distribution
180 Degrees
Voltage
120 to 277V AC
Watts
5 W
Light Technology
LED
Lumens
520 lm
Bulb Finish
Frosted
Bulb Min. Starting Temp.
-4 Degrees F
Color Tuning
No
Average Bulb Life
50,000 hr.
Bulb Beam Angle
150 Degrees
Lighting Technology
LED
High Output
No
Wattage Equivalency
13W LFL
For Enclosed Fixtures
Yes
Bulb Designation
5PL-C/LED/13V/827/IF5/P/2P 20/1
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Power Source
Plug and Play
Color Rendering Index
82
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
Standards
NSF, RoHS, UL Listed
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Trade Number
5PL-C/LED/13V/827/IF5/P/2P 20/1
Rated Life
50,000 hr
Overall Bulb Base Type
2-Pin
Overall Bulb Shape
PL-C
Color Temperature
2700K
Bulb UL Type
Type A
Light Color
White
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Incandescent Wattage Equivalency
13 W
Dimming Type
No Dimming
Color Selectable
No

Description

LED,5 W,PL-C,2-Pin (GX23)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.